
ABB 1/2 inch Aluminum Grounding/Bonding Locknut
Description
1/2 Inch Hub with Aluminum, Grounding/Bonding Locknut, Insulated Throat for Threaded Rigid Metal Conduit.
Specifications
Brand Name | ABB | Item Name | Conduit Hub |
Size | 1/2 in | Material | Aluminum |
Type | Hubs & Accessories | Color | Metallic |
Dimensions | 19/32 in ID x 17/16 in OD x 1-3/16 in L | Includes | Grounding Locknut |
Standards | UL File Number E23018, CSA Certified | Application | For use with Rigid/IMC Conduits |
UPC | 786210361031 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 | 100 - UNIT - 100 |