![tabh125grac](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140812412.jpg?preset=medium)
ABB 1-1/4 inch Aluminum Grounding/Bonding Locknut
Description
1-1/4 Inch Hub with Aluminum, Grounding/Bonding Locknut, Insulated Throat for Threaded Rigid Metal Conduit.
Specifications
Brand Name | ABB | Item Name | Conduit Hub |
Size | 1-1/4 in | Material | Aluminum |
Type | Hubs & Accessories | Color | Metallic |
Dimensions | 1-5/16 in ID x 2-3/4 in OD x 1-7/8 in L | Includes | Grounding Locknut |
Standards | UL File Number E23018, CSA Certified | Application | For use with Rigid/IMC Conduits |
UPC | 786210361093 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 25 - UNIT = 25 |