
ABB 1/2 inch T&B Conduit Hub, Zinc
Description
Never before has a single hub fit like this one. Designed for unequalled performance. The innovative engineering of the T&B® Hub will, quite simply, raise your performance expectations for threaded hubs.
Specifications
Brand Name | ABB | Item Name | Conduit Hub |
Size | 1/2 in | Material | Zinc |
Type | Straight | Dimensions | 36.322 mm dia x 39.624 mm L |
Temperature Rating | 105 °C | Standards | UL File Number E23018, CSA Certified |
Application | To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure | UPC | 786210899558 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 100 - UNIT = 100 | 9600 - UNIT = 9600 |