
ABB 3/4 inch T&B Conduit Hub, Zinc
Description
Never before has a single hub fit like this one. Designed for unequalled performance. The innovative engineering of the T&B® Hub will, quite simply, raise your performance expectations for threaded hubs.
Specifications
Brand Name | ABB | Item Name | Conduit Hub |
Size | 3/4 in | Material | Zinc |
Type | Straight | Dimensions | 41.91 mm dia x 40.386 mm L |
Temperature Rating | 105 °C | Standards | UL File Number E23018, CSA Certified |
Application | To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure | UPC | 786210896045 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 100 - UNIT = 100 | 5400 - UNIT = 5400 |