![tabh150grc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140812412.jpg?preset=medium)
ABB 1-1/2 inch T&B Grounding Hub, Zinc
Description
Rigid and intermediate metal conduit grounding hub fitting. Thermoplastic insulating throat.
Specifications
Brand Name | ABB | Item Name | Conduit Hub |
Size | 1-1/2 in | Material | Zinc |
Type | Hubs & Accessories | Color | Metallic |
Dimensions | 1-17/32 in ID x 2-3/4 in OD x 1-7/8 in L | Includes | Grounding Locknut |
Standards | UL File Number E23018, CSA Certified | Application | For use with Rigid/IMC Conduits |
UPC | 786210361109 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 2200 - UNIT = 2200 |