
ABB 1 inch T&B Grounding Hub, Zinc
Description
Grounding hub, rigid and Intermediate metal conduit fittings, made of zinc. Designed for unequalled performance.
Specifications
Brand Name | ABB | Item Name | Grounding Hub |
Size | 1 in | Material | Zinc |
Type | Straight | Connection Type | NPT |
Color | Metallic | Dimensions | 2 in OD x 1 in ID x 1-13/16 in L |
Temperature Rating | 105 °C | For Use With | Rigid/IMC Conduit |
Includes | Grounding Locknut, Sealing Ring | Standards | UL File Number E23018, CSA Certified |
Application | For Use with Rigid/IMC Conduit | UPC | 786210361062 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 25 - UNIT = 25 | 2700 - UNIT - 2700 |