Abbotsford
tabh125tb

ABB 1-1/4 inch T&B Conduit Hub, Zinc

Price $34.8740 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:H125-TB

Description

Never before has a single hub fit like this one. Designed for unequalled performance. The innovative engineering of the T&B® Hub will, quite simply, raise your performance expectations for threaded hubs.

Specifications

Brand Name ABB Item Name Conduit Hub
Size 1-1/4 in Material Zinc
Type Straight Dimensions 60.198 mm dia x 47.498 mm L
Temperature Rating 105 °C Standards UL File Number E23018, CSA Certified
Application To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure UPC 786210899534

Packages

1 - UNIT - 1 5 - UNIT = 5 25 - UNIT = 25 2500 - UNIT = 2500