Abbotsford
tabh400tb

ABB 4 inch T&B Conduit Hub, Zinc

Price $260.6951 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:H400-TB

Description

Never before has a single hub fit like this one. Designed for unequalled performance. The innovative engineering of the T&B® Hub will, quite simply, raise your performance expectations for threaded hubs.

Specifications

Brand Name ABB Item Name Hub Connector
Size 4 in Material Zinc
Type Insulated Connection Type Threaded
Temperature Rating 105 °C Standards UL E23018, CSA Certified
Application For Use to Connect Rigid Metal Conduit or IMC to Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure UPC 786210899510

Packages

1 - UNIT - 1 384 - UNIT = 384
Customers who bought this item also bought