Abbotsford
tecwh2

TECHSPAN 3/4 inch WH Series Watertight Conduit Hub, Mounting Hole 1.05

Price $14.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TECHSPAN
Manufacturer #:WH-2

Description

WH series watertight conduit hub. Zinc die-cast material. Unique angled serrations that provide a larger and tighter surface plus a reliable watertight seal even with a rough or oversized knock-out. Used to connect rigid metal conduit or IMC to a threadless opening in electrical enclosures.

Specifications

Brand Name Techspan Item Name Conduit Hub
Size 3/4 in Material Die-Cast Zinc
Series/Model WH Color Natural
UPC 776856197705

Packages

1 - UNIT - 1 5 - UNIT - 5 25 - UNIT - 25
Customers who bought this item also bought