
ABB 4 inch Iberville Rigid Conduit Locknut (Aluminum)
Description
Iberville® Rigid conduit type locknut.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Lock Nut | Type | Locknut for Conduit Fitting |
Thread Size | 4 in NPT | Material | Aluminum |
Color | Natural | For Use With | Rigid/IMC Conduits |
Standards | CSA Certified | Application | For Use with Rigid/IMC Conduit |
UPC | 622538693402 |
Packages
1 - UNIT - 1 | 2 - UNIT = 2 | 5 - UNIT = (5) |