Abbotsford
tab144sst

ABB 1-1/4 inch Stainless Steel Locknut

Price $8.6863 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:144-SST

Description

Locknut for rigid and intermediate metal conduit fittings. The locknut tightens up against the box without deforming. The locknut bites into the box providing a positive ground. The fitting can be tightened from outside the box.

Specifications

Brand Name ABB Item Name Lock Nut
Type Hex Thread Size 1-1/4 in
Material Stainless Steel Width Across Corners 2-5/32 in
Dimensions 13/64 in T For Use With Rigid/IMC Conduit
Standards UL E23018 Listed, CSA Certified Application To Connect Externally Threaded Conduit or Connector to a Threadless Opening In a Box or Enclosure
UPC 786209912244

Packages

1 - UNIT - 1
Customers who bought this item also bought