
NESCO 2 inch Zinc Die Cast Rigid Insulated Grounding Bushing
Description
NESCO Rigid Insulated Grounding Bushing, Zinc die Cast.
Specifications
Brand Name | Topaz Electric | Item Name | Grounding Bushing |
Connection Size | 2 in | Material | Die-Cast Zinc |
Type | Insulated | Dimensions | 2.81 in H x 3/4 in W |
Temperature Rating | 105 °C | For Use With | 14-2 AWG Ground Wire |
Includes | Aluminum Lug | Packaging Quantity | 100/Case |
Standards | UL Listed | Application | For Indoor/Outdoor use, to Terminate Service Conduit to a Cabinet, Lug Provided for Bonding Jumper to a Neutral Bus Bar |
Packages
10 - UNIT - (10) | 100 - UNIT - 100 |