
ABB 1016TB E-Z-Ground® Galvanized Grounding Plate
Description
Copper Galvanized Ground Plate for Wire Range #8 Sol. - 1/0 Str.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Ground Plate | Type | Non Insulated |
Plate Size | 14-3/4 in L x 237.24 mm W x 6.35 mm T | Wire Size | 8-1/0 AWG Solid/Stranded |
Material | Steel | Finish | Hot-Dipped Galvanized |
Standards | CSA 29625 | UPC | 783786108046 |
Packages
2 - UNIT = (2) | 128 - UNIT = 128 |