
CAP PRODUCTS 1/2 inch x 1-1/8 inch Aluminum Conduit Nipple
Description
Columbia-MBF rigid conduit aluminum fittings are manufactured of 6063 alloy in temper designation T-1
Specifications
Brand Name | Columbia-MBF | Item Name | Closed Nipple |
Type | Aluminum Rigid Conduit | Trade Size | 1/2 in |
Connection | Threaded | Length | 1-1/4 in |
Diameter | 0.632 in ID x 0.84 in OD | Wall Thickness | 0.104 in |
Material | 6063 Aluminum Alloy | Finish | Untreated |
Standards | CSA C22.2 No. 45.2, ANSI C80.5 | Application | For Rigid Conduit |
UPC | 623905540008 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |