
ABB 1/2 inch x 3/4 inch Iberville Offset Nipple, Zinc Alloy
Description
The IBERVILLE adapter series is designed to provide solutions to problems of closure or reduction of sizes of holes on boxes and cabinets. It is made of galvanised steel or zinc plated steel provide corrosion-resistance. UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Offset Nipple | Type | Rigid Conduit |
Trade Size | 1/2 in | Material | Zinc Alloy |
Finish | Silver | Standards | UL File Number E137781 |
UPC | 622538699503 |
Packages
10 - UNIT = (10) | 100 - UNIT = 100 | 8000 - UNIT = 8000 |