
ABB 1 inch x 3/4 inch Iberville Offset Nipple, Zinc Alloy
Description
Zinc alloy offset nipple for use with rigid/IMC conduit.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Offset Nipple | Type | Rigid Conduit |
Trade Size | 1 in | Connection | NPT |
Material | Zinc Alloy | Finish | Silver |
Standards | UL File Number E23018 | UPC | 622538699527 |
Packages
10 - UNIT = (10) | 100 - UNIT = 100 | 4800 - UNIT - 4800 |