
CAP PRODUCTS 1/2 inch x 4 inch Galvanized Nipple
Description
Columbia-MBF provides rigid steel nipples that are compatible with IMC and Rigid (GRC) Steel Conduits
Specifications
Brand Name | Columbia-MBF | Item Name | Conduit Nipple |
Type | Aluminum Rigid Conduit | Trade Size | 1/2 in |
Connection | Threaded | Length | 4 in |
Diameter | 0.836 in ID x 1.05 in OD | Wall Thickness | 0.107 in |
Material | 6063 Aluminum Alloy | Finish | Hot-Dipped Galvanized |
Standards | CSA C22.2 No. 45.2, ANSI C80.5 | UPC | 623905000120 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 25 - UNIT - 25 |