Abbotsford
glvnip34x4

CAP PRODUCTS 3/4 inch x 4 inch Galvanized Nipple

Price $3.4189 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:735090

Description

Columbia-MBF provides rigid steel nipples that are compatible with IMC and Rigid (GRC) Steel Conduits

Specifications

Brand Name Columbia-MBF Item Name Conduit Nipple
Type Electrical Metallic Tubing Trade Size 3/4 in
Connection Threaded Length 4 in
Diameter 0.824 in ID x 0.922 in OD Wall Thickness 0.049 in
Material Steel Finish E-Z Pull Interior Coating, Hot-Dipped Galvanized Exterior
Standards CSA C22.2 No. 83.1, ANSI C80.1 UPC 623905000304

Packages

1 - UNIT - 1 10 - UNIT - 10 25 - UNIT - 25