
ABB 3/4 inch - 1/2 inch T&B Reducing Washer
Description
TB® Reducing washer made of galvanized steel. Washers reduce knockout hole in outlet box. These washers, used in pairs interlock and form a rib which centers the washers and conduit in the knockout.
Specifications
Brand Name | ABB | Item Name | Reducing Washer |
Type | Rigid/IMC Conduit Fittings | Nominal Size | 3/4 x 1/2 in |
Material | Steel | Finish | Galvanized |
For Use With | Rigid/IMC Conduits | Standards | CSA Certified, UL File Number E13938 |
Application | For use with rigid/IMC conduits | UPC | 786210037011 |
Packages
1 - UNIT - 1 | 250 - UNIT - 250 | 500 - UNIT - 500 |