
CAP PRODUCTS 3 inch x 6 inch Galvanized Nipple
Description
Columbia-MBF provides rigid steel nipples that are compatible with IMC and Rigid (GRC) Steel Conduits
Specifications
Brand Name | Columbia-MBF | Material | Steel |
Color | Yellow | Finish | Hot-Dip Galvanize |
Type | Electrical Metallic Tubing | Wall Thickness | .057 IN |
Standards | CSA C22.2 Number 83.1, ANSI C80.1 | UPC | 623905001189 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 10 - UNIT - 10 |