ABB ELECTRIFICATION CANADA INC 1246-TB ENLARGER MALE 3/4-1in
Description
3/4 Inch to 1 Inch Male Enlarger, Malleable Iron for Use with Rigid/IMC Conduit
Specifications
Brand Name | Thomas & Betts | Item Name | Conduit Enlarger |
Type | Reducers & Enlargers | Material | Malleable Iron |
Size | 3/4 x 1 in | Connection | Male |
For Use With | Rigid/IMC Conduit | Standards | UL E23018 Listed, CSA |
Application | For Use in Hazardous Locations | UPC | 786210357485 |
Packages
1 - UNIT - 1 |