![appgk250300n](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268267200.jpg?preset=medium)
EGS 2-1/2 inch-3 inch Appleton Form 85 Unilet Conduit Outlet Body Gasket, Neoprene
Description
Gasket for form 85® UNILET® conduit outlet bodies.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Gasket | Type | Flat Sealing, Solid, Screw On |
Trade Size | 2-1/2 - 3 in | Form | 35/85 |
Material | Neoprene | For Use With | Rigid Steel, Rigid Aluminum and IMC Conduit |
Standards | UL 514A, 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA File Number 065183 | Application | For use with 2.50 and 3.00 inch Form 35 Conduit bodies. Seals and protects. |
UPC | 781381434409 |
Packages
25 - UNIT - (25) |