
EGS 2-1/2 inch-3 inch Appleton Form 85 Unilet Conduit Outlet Body Cover Blank Stamped Aluminum, Silver/Grey
Description
Form 85 UNILETS Blank Cover With Screw, Hub Size: 2-1/2 - 3 IN, Form: 85, Mounting: Screw-In, Material: Stamped Aluminum, Finish: Natural Aluminum, Standard: UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, For Form 85 Unilet Conduit Outlet Bodies
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Blank/Blind Cover | Size | 2-1/2 - 3 in |
Material | Aluminum | Mounting | Screw-In |
Type | Oval | For Use With | 18 in³ Form 85 Unilet Dome Conduit Outlet Bodies |
Includes | Stainless Steel Screws | Standards | CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, UL 514A, UL 514B, UL E2527 |
Application | For Form 85 Unilet Conduit Outlet Bodies | UPC | 781381471701 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |