
IPEX 1-1/2 inch Kwikon ENT Flexible Conduit
Description
Reel, Cor-line® Ent, 1-1/2in, 750 feet.
Specifications
Brand Name | Ipex | Sub Brand | Kwikon |
Item Name | ENT Conduit | Type | Flexible |
Trade Size | 1-1/2 in | Length | 750 ft |
Diameter | 1 1/2 in | Color | Gray |
Standards | UL 1653, CSA C22.2 No. 227.1 | Application | Mechanical Protection for Cabling |
UPC | 622454120334 |
Packages
750 - UNIT - 750 |