
IPEX 1 inch Kwikon Coupling
Description
SNAP ON; PVC; TRADE SIZE 1 INCH; STANDARD PACKAGE 50; APPROVAL UL 514-B, CSA C22.2; KWIKON[R] BRAND; APPLICABLE STANDARD NEMA TC-13
Specifications
Brand Name | Ipex | Sub Brand | Kwikon |
Item Name | Coupling | Connection Size | 1 in |
Connection Type | Push Fit | Material | PVC |
Color | Gray | Finish | Gray |
Type | Straight, Concrete Tight | Standards | UL 1653, CSA C22.2 No. 227.1 |
UPC | 622454890022 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |