Abbotsford
scekta30

IPEX 1-1/2 inch Kwikon Connector For Concrete Encasement, Gray

Price $6.2448 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:189681
Documents Documents

Description

Kwikon offers the industry’s most complete line of ENT fittings for all ENT sizes and transition needs–bridge gaps from ENT to EMT or to metallic slab boxes or to Rigid PVC. Made rugged and concrete-tight, our fittings require no solvent welding or tape, and can be joined to any CSA certified ENT. Kwikon® fittings are engineered for the rugged day-to-day challenges of the construction industry-whether encased in concrete, concealed in wall or ceilings, or in direct burial applications.

Specifications

Brand Name Ipex Sub Brand Kwikon
Item Name Connector Type Concrete Tight, Straight
Trade Size 1-1/2 in Connection Locknut
Diameter 1 1/2 in Material PVC
Color/Finish Gray Standards UL 1653, CSA C22.2 No. 227.1
Application Outlet Box to ENT Fitting UPC 622454243545

Packages

1 - UNIT - 1 5 - UNIT - 5 30 - UNIT - 30