Abbotsford
arl4400

ARLINGTON INDUSTRIES 1/2 inch Plastic Snap-In Bushings

Price $0.2465 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:4400

Description

For knockouts. All-plastic, snap-in type.


1/2" all plastic snap-in type for knockouts

Specifications

Brand Name Arlington Item Name Bushing
Connection Size 1/2 in Connection Type Snap-in
Material Plastic Color Black
Type Snap-in Dimensions 0.679 ID x 1.14 in OD x 0.505 in T
Packaging Quantity 100/Pack, 1000/Case Standards UL Listed, CSA Certified
Application For Knockouts UPC 018997044006

Packages

100 - UNIT - (100)
Customers who bought this item also bought