
ABB 3/4 inch T&B Knockout Bushing (Thermoplastic)
Description
One-piece knockout bushing quickly snaps into outlet box, switch box or other enclosure left vacant by wiring modifications or maintenance changes. Provides smooth, rounded insulation surface for easy wire pulling. Easily installed by hand, they are available to fit 1 /2 in. through 2 in. knockouts. UL Listed 105 °C. High impact thermoplastic.
Specifications
Brand Name | ABB | Item Name | Knockout Bushing |
Connection Size | 1.109 in | Material | Thermoplastic |
Color | Black | Type | 1-Piece |
Dimensions | 0.94 in ID x 1.215 in OD | For Use With | Rigid/IMC Conduit |
Packaging Quantity | 100/Pack, 500/Case | Standards | CSA Certified, UL File Number E3803 |
Application | To Bush Knockout Openings in Metal Boxes or Enclosures | UPC | 786210032115 |
Packages
1 - UNIT - 1 | 100 - UNIT = 100 | 500 - UNIT = 500 | 4800 - UNIT - 48000 |