
ABB 1/2 inch Carflex Non-Metallic One-Piece Liquidtight Straight Fitting
Description
Carflex® One-Piece liquidtight non-metallic fitting requires no disassembly of components for installation. The system is so strong that there is no need for a compression nut. Approved for indoor and outdoor locations.
Specifications
Brand Name | ABB | Sub Brand | Carlon® |
Item Name | Liquidtight Connector | Type | Straight |
Trade Size | 1/2 in | Length | 45.46 mm |
Connection | NPT | Thread Length | 14.22 mm |
Material | Non-Metallic | Includes | Locknut |
Standards | UL File Number E32018, CSA Certified | Application | For Indoor and Outdoor use |
UPC | 034481043928 |
Packages
100 - UNIT = (100) | 1200 - UNIT - 1200 |