
ABB 3/4 inch Bullet 45 Degree Liquidtight Fitting, Plastic
Description
Plastic Bullet® liquidtight flexible non-metallic conduit fitting made of thermoplastic. For TB NMC non-metallic liquidtight conduit type B and TB NMT flexible tubing.
Specifications
Brand Name | ABB | Item Name | Bullet Connector |
Type | 45° | Trade Size | 3/4 in |
Length | 62.28 mm | Connection | NPT |
Thread Length | 14.48 mm | Material | Thermoplastic |
Includes | Locknut | Standards | UL File Number E23018, CSA Certified |
Application | T&B Bullet meets performance requirements when terminating Type B liquidtight non-metallic conduit or flexible non-metallic tubing to a box or enclosure with knockout opening or threaded hub. | UPC | 786210450834 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 50 - UNIT = 50 | 3000 - UNIT - 3000 |