
IPEX 3/4 inch Scepter Nonmetallic Threaded Strain Relief Connector c/w Ring, Locknut & 6 Grommets
Description
TSRC15A 3/4" PVC THR STRAIN RELIEF CONNECTOR SCEPTER
Specifications
Brand Name | Ipex | Item Name | Strain Relief Connector |
Trade Size | 3/4 in | Length | 50 mm |
Connection | Threaded | Diameter | 34 mm |
Material | PVC | Packaging Quantity | 50/Pack |
Standards | UL514B, cULus Listed, CSA 22.2 18.3 Certified | UPC | 622454830349 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 50 - UNIT - 50 |