![tecrd13na26](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12235136.jpg?preset=medium)
TECHSPAN 1/2 inch PG13.5 Dome Connector Multi Hole 2x6mm, Black
Description
Multi-hole gland dome connector.
Specifications
Brand Name | Techspan | Item Name | Dome Connector |
Type | Liquid-Tight Strain Relief | Thread Length | 0.59 in |
Material | Polyamide 6 | Color/Finish | Black |
Thread Size | 1/2 in | Thread Type | NPT |
Degree of Protection | IP68 | Temperature Rating | 150 °C |
Pressure Rating | 5 bar | Standards | cCSAus 115116, cUL E184471/E199260, RoHS Compliant |
UPC | 776856276660 |
Packages
10 - UNIT - (10) | 50 - UNIT - 50 |