
HUBBELL 5/8 inch Rod Hubbell Electrical/Burndy Mechanical Grounding Rod Clamp, Copper
Description
Mechanical Ground Rod Clamp, For Cable to Rod, High Strength, 10 AWG (Sol)- 1 AWG (Str), 5/8" Drive Rod, 3/8" Stud.
Specifications
Brand Name | Burndy | Sub Brand | MECHANICAL CONNECTOR |
Item Name | Ground Rod Clamp | Type | High Strength, Mechanical |
Conductor Size | 10 AWG Solid, 1 AWG Stranded | Rod Size | 5/8 in |
Material | High Copper Alloy | Series/Model | GRC |
Finish | Untreated | Dimensions | 0.63 in L x 0.95 in W x 2.19 in H |
Mounting | 3/8 in Hole | Standards | UL 467, RoHS Compliant |
Application | For Joining a Range of Cable to Copper Clad, Galvanized Steel and Stainless Steel Ground Rods, Direct Burial Applications in Earth and Concrete | UPC | 781810230961 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 12 - UNIT - 12 | 100 - UNIT - 100 |