
TECHSPAN 0.7 inch-0.98 inch, 1 inch NPT Dome Connector, Black
Description
Liquid-tight strain relief dome connector made of polyamide-6 neoprene seal. It is resistant to salt water, weak acids, weak alkalis, alcohol, esters, ketones, ether, gasoline, mineral oil, animal and vegetable oil and meet IP68 specifications for liquid tight. No disassembly required, simply push cable or tubing through installed strain relief connector and tighten dome nut. They can be utilized underwater to 300 ft, underground for direct burial cables, fiber optics, computers, control cabinets, instruments, medical/dental equipment, car washes, hot tubs and carpet cleaning machines.
Specifications
Brand Name | Techspan | Item Name | Strain Relief Dome Connector |
Type | Liquidtight | Trade Size | 1 in |
Conductor Size | 0.71 - 0.98 in | Connection | NPT |
Thread Length | 0.71 in | Material | Polyamide 6 |
Color/Finish | Black | Degree of Protection | IP68 |
Temperature Rating | 150 °C | Pressure Rating | 5 bar |
Includes | NN-29-BK Locking Nut, Neoprene Seal | Standards | cULus Listed, UL File Number E199260, RoHS Compliant, CSA Certified 115116 |
Application | For Direct Burial Cables, Fiber Optics, Computers, Control Cabinets, Instruments, Medical/Dental Equipment, Car Washes, Hot Tubs and Carpet Cleaning Machines | UPC | 776856177141 |
Packages
20 - UNIT - (20) |