Abbotsford
tab1942

ABB 1/2 inch Nylon Insulated CHASE Nipple, Steel

Price $8.6971 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:1942
Documents Documents

Description

Chase Nipple made of steel (Nylon Insulated) with a size of 1/2 inch.

Specifications

Brand Name ABB Item Name Insulated Chase Nipple
Type Chase Conduit Nipple Trade Size 1/2 in
Thread Length 15 mm Material Steel
Standards UL File Number E23018, CSA Certified Application To Effectively Bush Factory or Field-Punched, Cut or Drilled Holes in Metal Boxes or Enclosures, To Couple Boxes Back-to-Back
UPC 786210019420

Packages

1 - UNIT - 1 25 - UNIT = 25 100 - UNIT = 100 2700 - UNIT - 27000
Customers who bought this item also bought