Abbotsford
tecrd29nr

TECHSPAN 0.47 inch-0.79 inch, 1 inch NPT Dome Connector, Black

Price $6.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TECHSPAN
Manufacturer #:RD29NR

Description

Liquid-tight strain relief dome connector made of polyamide-6 neoprene seal. It is resistant to salt water, weak acids, weak alkalis, alcohol, esters, ketones, ether, gasoline, mineral oil, animal and vegetable oil and meet IP68 specifications for liquid tight. No disassembly required, simply push cable or tubing through installed strain relief connector and tighten dome nut. They can be utilized underwater to 300 ft, underground for direct burial cables, fiber optics, computers, control cabinets, instruments, medical/dental equipment, car washes, hot tubs and carpet cleaning machines.

Specifications

Brand Name Techspan Item Name Dome Connector
Type Liquid-Tight Strain Relief Thread Length 0.71 in
Material Polyamide 6 Thread Size 1 in
Thread Type NPT Degree of Protection IP68
Temperature Rating 150 °C Pressure Rating 5 bar
Standards cCSAus 115116, cUL E184471/E199260, RoHS Compliant UPC 776856317684

Packages

20 - UNIT - (20)