Abbotsford
tabe943j

ABB 2 inch Carlon Non-Metallic Male Conduit Terminal Adapter, Metallic

Price $8.1452 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:E943J
Documents Documents

Description

For adapting non metallic conduits to boxes threaded fittings, metallic systems. Male threads on one end, socket end on other.

Specifications

Brand Name ABB Sub Brand Carlon®
Item Name Terminal Adapter Type Straight
Dimensions 2.713 in OD x 2.093 in L Material PVC
Size 2 in Connection Male Threaded x Socket
Finish Gray Standards UL E23018 Listed, RoHS Compliant
Application For Schedule 40 and 80 Conduits UPC 034481062066

Packages

1 - UNIT - 1 50 - UNIT = 50 4000 - UNIT = 4000