
ABB 1-1/2 inch Carlon PVC Pipe End Cap
Description
CARLON® pipe end cap made of PVC.
Specifications
Brand Name | ABB | Sub Brand | Carlon® |
Item Name | Pipe End Cap | Connection Size | 1-1/2 in |
Material | PVC | Color | Gray |
Type | Rigid/Flexible | Wall Thickness | 0.12 in |
Dimensions | 1.7 in L | Application | For Cap Off Unused PVC Conduit Temporarily or Permanently with PVC Solvent Cement |
UPC | 034481061656 |
Packages
1 - UNIT - 1 | 30 - UNIT = 30 | 4800 - UNIT - 4800 |