Abbotsford
scemhu25

IPEX 1-1/4 inch Scepter Meter Conduit Hub, PVC

Price $7.0374 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077961
Documents Documents

Description

Meter hub, Conduit fitting, Scepter®, PVC, 1-1/4 inch.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Meter Conduit Hub Size 1-1/4 in
Material PVC Type METER
Connection Type HUB Finish Untreated
Standards CSA C22.2 No. 85 Application Electrical Rigid PVC Conduit Connection to Meter Base
UPC 622454779617

Packages

1 - UNIT - 1 5 - UNIT - 5 25 - UNIT - 25
Customers who bought this item also bought