Abbotsford
sce3jbend

IPEX 3 inch x 10 ft x 24 inch Radius Scepter Elbow JBEND PVC, Grey

Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:069897

Description

SCEPTER® J-bend for use with rigid PVC conduit. Typical industrial, commercial and residential applications utilities, cable, communications, street and highway lighting, residential applications, water treatment plants, airports, wind power, subways, sewage treatment plants, pulp and paper industries, parking garages, car washes, fish plants, marinas, agricultural, dairy, hogs, cattle, chicken, farms, bridges and tunnels, food processing plants, steel mills and mines.

Specifications

Brand Name Ipex Item Name Elbow
Connection Size 3 in Material PVC
Color Gray Type J-Type
Bend Radius 24 in Dimensions 10 ft L
UPC 622454698970

Packages

1 - UNIT - 1 100 - UNIT - 100
Customers who bought this item also bought