
IPEX 2 inch x 12 inch Radius PVC 90 Degree Elbow, Orange
Description
BCTEL 2IN X 90DEG X 12 BEND ORANGE, TELDUCT BEND 2 X 90° X 12 R ORANGE
Specifications
Brand Name | Ipex | Sub Brand | Super Duct |
Item Name | Elbow | Connection Size | 2 in |
Connection Type | Male x Female, Plug-In | Material | PVC |
Color | Orange | Type | 90° |
Bend Radius | 12 in | Application | DBII BC Telephone |
UPC | 622454293052 |
Packages
1 - UNIT - 1 | 45 - UNIT - 45 |