
IPEX 6 inch x 36 inch Radius 90 Degree Male-Female PVC Elbow, Grey
Description
90 Degree Male to female elbow made of PVC.
Specifications
Brand Name | Ipex | Sub Brand | Kwikon |
Item Name | Elbow | Connection Type | Plug-in |
Material | PVC | Type | 90° |
UPC | 622454160804 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |