![sce068612](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/447771765.jpg?preset=medium)
IPEX 6 inch x 30 inch Radius 45 Degree Scepter Standard PVC Elbow
Description
These lightweight 45 degree Standard Radius Elbows can be used for concrete encased, exposed and direct burial applications. They are made from rigid PVC preventing them from conducting and corroding under various conditions.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Elbow | Connection Size | 6 in |
Connection Type | Spigot x Spigot | Material | PVC |
Finish | Untreated | Type | Standard, 45° |
Dimensions | 152.4 mm ID x 168.27 mm OD | Standards | UL 651 |
Application | Mechanical Protection for Cabling | UPC | 622454686120 |
Packages
1 - UNIT - 1 | 30 - UNIT - 30 |