
IPEX 1-1/4 inch Scepter 45 Degree Elbow c/w Solvent Bell End
Description
Elbow, 45 degree, Scepter®, PVC, Comes with solvent bend end, 1-1/4 inch.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Elbow | Connection Size | 1-1/4 in |
Connection Type | Spigot x Bell End | Material | PVC |
Finish | Untreated | Type | Standard, 45° |
Dimensions | 31.75 mm ID x 42.16 mm OD | For Use With | SCH40 Conduit |
Standards | CSA C22.2 No. 211.2 | Application | Mechanical Protection for Cabling |
UPC | 622454692046 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 30 - UNIT - 30 |