
IPEX 2 inch x 14 inch Scepter Long Meter Offset
Description
Long meter offset, Fabricated, Scepter®, 2 inch.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Long Meter Offset | Type | SafeZone Scan Head, 4 meter |
Trade Size | 2 in | Connection | Straight |
Diameter | 2 in | Material | PVC |
Application | Electrical Rigid PVC Conduit Fitting | UPC | 622454696464 |
Packages
1 - UNIT - 1 |