
IPEX 2 inch Scepter Meter Offset
Description
Meter offset, Scepter®, 2 inch.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Offset Nipple | Type | METER OFFSET |
Trade Size | 2 in | Length | 3.53 in |
Diameter | 2 in | Material | PVC |
Standards | CSA C22.2 No. 85, UL 651 | Application | Electrical Rigid PVC Conduit Connection to Meter Base |
UPC | 622454779426 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |