Abbotsford
sceej277156

IPEX 1/2 inch PVC Expansion Fitting

Price $19.0229 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:277156
Documents Documents

Description

Expansion Fittings are designed to compensate for length changes due to temperature variations in exposed conduit runs. Expansion joints are required when the temperature change is greater than 25°F (14°C).

Specifications

Brand Name SCEPTER Type O-RING EXPANSION JOINT
Material PVC UPC 622454921979

Packages

1 - UNIT - 1 5 - UNIT - 5
Substitutes to this product
Customers who bought this item also bought