ILSCO 350 CU Aluminum Pigtail Adaptor Offset
Description
Size 350 Aluminum Pigtail Adaptor Offset with compression connection, conductor tin plated, UL, CSA.
Specifications
Brand Name | Ilsco | Item Name | Pigtail Adapter Offset |
Voltage Rating | 600 V | Conductor Size | 350 kcmil |
Number of Conductors | 1 | Barrel Type | Standard |
Barrel Size | 1.41 in L | Connection Type | Compression |
Material | Aluminum | Color | Brown, Silver |
Finish | Tin-Plated | Pin Size | 0.567 in dia x 1.34 in L |
Length | 3.835 in | Diameter | 1.1 in |
Temperature Rating | 90 °C | Standards | CSA File Number LR-29601, CSA C22.2 No. 65-03, Prop65 Warning: Cancer and Reproductive Harm - www.P65warnings.ca.gov, UL 941R, UL 486A/B, UL E62525 |
Packages
1 - UNIT - 1 |