
ILSCO CANADA ACO-350 ILSCO Offset Pigtail Adaptor with Insulating Cover ACO:AL OFFSET PIN 350 kcmil
Description
Dual rated aluminum offset pigtail adaptor manufactured from high strength aluminum alloy. Pin is knurled. Chamfered barrel. Color coded end caps inserted in barrel. Supplied with insulating cover. Provides easy conductor insertion, maximum conductivity and excellent crimping characteristics. Permits greater surface contact. Ensures reliability for aluminum or copper conductors. Prevents oxides from forming.
Specifications
Brand Name | Ilsco | Sub Brand | ILSCO |
Item Name | Offset Pigtail Adaptor with Insulating Cover | Type | ACO:AL OFFSET PIN |
Conductor Size | 350 kcmil | Conductor Type | Stranded |
Voltage Rating | 600 V | Material | Aluminum |
Series | ACO | Barrel Type | Standard |
Barrel Length | 1.41 in | Connection Type | Compression |
Dimensions | 3.835 in L x 1.29 in W x 1.29 in H | Temperature Rating | 90 °C |
Color | Silver | Standards | UL File Number E62525, UL/CULus Specification: UL 486A/B Listed, CSA File Number: LR-29601, UL Control Number: 941R Certified |
Application | Aluminum Offset Pigtail Adaptor | UPC | 783669009583 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |