Abbotsford
sceopej25

IPEX 1-1/4 inch Scepter PVC One-Piece Expansion Joint, Gray

Price $24.3718 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077054
Documents Documents

Description

For use with Scepter rigid PVC conduit, Scepter Expansion Fittings accommodate for conduit thermal expansion and contraction. Available in an extensive range of sizes, expansion fittings are easily installed for each specific installation. For best performance, it is recommended that the EK is positioned immediately below the meter socket.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Expansion Joint Type One-Piece, Bell End
Nominal Size 1-1/4 in Connection Type Plug-in
Material PVC For Use With SCH 40 Conduits
Color/Finish Gray Standards CSA C22.2 No. 85, UL 651
Application Thermal Expansion and Contraction UPC 622454014251

Packages

1 - UNIT - 1 5 - UNIT - 5 25 - UNIT - 25